Shop All Ball End Mills
Micro 100
Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT
Mfr # MMBM-010-15X
Zoro # G8376602
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-010-15X
- Zoro # G8376602
- UPC # 728709151655
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 1 mm |
Shank Dia. | 6 mm |
Milling Dia. | 1 mm |
Neck Dia. | 0.95 mm |
Neck Length | 14 mm |
Overall Length | 57 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8-1/2-Inch Drive Impact-Rated Pass Through Socket Set, 15-Piece (65400)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- IRWIN 6 Pc. Set (1-6) Strait Flute - Carded (53645)
- AIRCAT .75 Hp 3/8" Angle Drill (4337)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2" (BEF-075-900-3K)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 4 FLT (SBMM-080-424)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.022 (BMS-015-2)
- MICRO 100 Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT (MMBM-040-15X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (452-1250-BN)
- Micro 100 Ball End Mills