Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT
Mfr # SFBM-008-8X
Zoro # G8240951
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.80mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SFBM-008-8X
- Zoro # G8240951
- UPC # 728709179284
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.80mm |
Length of Cut | 0.8 mm |
Shank Dia. | 6 mm |
Milling Dia. | 0.8 mm |
Overall Length | 57 mm |
Neck Length | 7.2 mm |
Neck Dia. | 0.75 mm |
Description
Ball End Mill, 0.8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (WP 11-125 Quick)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.1A22X45)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1906M)
- WERA Adjustable Wrench, Steel, Ergonomic (05020099001)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-430X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-221)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-20X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-15X)
- MICRO 100 Carbide End Mill, Dia 0.023, Cut L 0.034 (BMS-023-2X)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (482-3150-BN)
- Micro 100 End Mills