Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT
Mfr # MMBM-006-12X
Zoro # G8236252
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.60mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MMBM-006-12X
- Zoro # G8236252
- UPC # 728709151518
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.60mm |
Length of Cut | 0.6 mm |
Shank Dia. | 4 mm |
Neck Dia. | 0.58 mm |
Overall Length | 50 mm |
Milling Dia. | 0.6 mm |
Neck Length | 11.4 mm |
Description
Ball End Mill, 0.6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-04MM)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (18207)
- INSIZE Center Gage, Steel (4810-55)
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39442CLB154725)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Finish: UN (BEF-060-200-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: UN (BEF-035-250-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Overall Length: 2" (BEF-090-650-3K)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-432)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 1/2 In (BLR-250-2X)
- MICRO 100 Carbide End Mill, Dia 0.050, Cut L 0.075 (BMS-050-2X)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- Micro 100 End Mills