Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.5 mm, Cut 1.5 mm, 2 FLT
Mfr # RMEM-005-2
Zoro # G7920026
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.50mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RMEM-005-2
- Zoro # G7920026
- UPC # 728709169605
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.50mm |
Length of Cut | 1.50 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 0.50 mm |
Description
Square End Mill, 0.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1.50 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52212)
- BON TOOL Bon 12-864 Chamfer, Stainless Steel 6" X 6" Wood Handle (12-864)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-33016)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 3 FLT (SEM-046-03)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.027, 2 FLT (SME-018-2)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2)
- MASTERCUT TOOL 5x16x5x50 4FL Ball Endmill (311-018)
- Micro 100 Carbide End Mills