Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT
Mfr # MMBM-005-5X
Zoro # G8404462
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MMBM-005-5X
- Zoro # G8404462
- UPC # 728709151495
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.50mm |
Length of Cut | 0.5 mm |
Shank Dia. | 4 mm |
Neck Dia. | 0.48 mm |
Milling Dia. | 0.5 mm |
Neck Length | 4.5 mm |
Overall Length | 50 mm |
Description
Ball End Mill, 0.5 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 1/2" Impact (14601)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-24UNF (342563)
- HALDER SUPERCRAFT Dead Blow Sledge Hammer, 20 lb., 39-1/4" (3366.11)
- RIDGID Drain Cleaning Mitt, Left-Hand, Leather with Steel Studs (A-1)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Length of Cut: 0.090" (BEF-060-200-3K)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Finish: NACRO (BEF-030-100-3K)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-230)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-075-3)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 4 (CC-1208-LB)
- Micro 100 Ball End Mills