Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT
Mfr # MMBM-005-5
Zoro # G7981477
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MMBM-005-5
- Zoro # G7981477
- UPC # 728709151488
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.50mm |
Length of Cut | 0.5 mm |
Shank Dia. | 4 mm |
Neck Dia. | 0.48 mm |
Milling Dia. | 0.5 mm |
Overall Length | 50 mm |
Neck Length | 4.5 mm |
Description
Ball End Mill, 0.5 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- SIMONDS T4 Skroo-Zon File Handle for 6" Files (73992600)
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-472)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-200)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Shank Dia.: 1/8" (BEF-060-750-3)
- Micro 100 Ball End Mills