Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.4 mm, Cut 1.2 mm, 2 FLT
Mfr # RMEM-004-2
Zoro # G7949794
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.40mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RMEM-004-2
- Zoro # G7949794
- UPC # 728709169582
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.40mm |
Length of Cut | 1.20 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 0.40 mm |
Description
Square End Mill, 0.40 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1.20 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 150ft Extra Bold Large Capacity Chalk Reel (48-22-3915)
- MILWAUKEE TOOL 6" Diamond Premium Wet Core bit (48-17-3060)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 750I MG)
- SP AIR 3/8" Ultralight Mini Impact Wrench (SP-7146EXS)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 2.4 mm, 2 FLT (RMEM-008-2)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 4.2 mm, 2 FLT (RMEM-015-2)
- MICRO 100 Carbide End Mill, 0.021, Cut 0.063, 2 FLT (RME-021-2X)
- MICRO 100 Carb End Mill, 10.00mm, 2FL, CC, AlTiN Coat (GEMM-100-2X)
- MICRO 100 Carbide End Mill, 0.021, Cut 0.063, 2 FLT (RME-021-2)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- Micro 100 End Mills