Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.3 mm, Cut 0.9 mm, 2 FLT
Mfr # RMEM-003-2
Zoro # G8062092
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.30mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RMEM-003-2
- Zoro # G8062092
- UPC # 728709169568
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.30mm |
Length of Cut | 0.90 mm |
Shank Dia. | 3.00 mm |
Overall Length | 38.00 mm |
Milling Dia. | 0.30 mm |
Description
Square End Mill, 0.30 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 0.90 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- TOOLPRO 6 in Locking CClamp (TP02176)
- DRILL AMERICA #7 Carbon Steel Screw Extractor (DEWEZ7)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-030X)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEC-062-2-005)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 1.5 mm, 2 FLT (RMEM-005-2)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, Uncoated (GEMM-030-3)
- MICRO 100 Carb End Mill, 9/16 In, 2FL, CC, Uncoated (GEM-562-2)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Long Length (5436134)
- Micro 100 End Mills