Shop All Ball End Mills
Micro 100
Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT
Mfr # MMBM-003-3
Zoro # G8127244
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.30mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MMBM-003-3
- Zoro # G8127244
- UPC # 728709151402
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.30mm |
Length of Cut | 0.3 mm |
Shank Dia. | 4 mm |
Milling Dia. | 0.3 mm |
Overall Length | 50 mm |
Neck Dia. | 0.28 mm |
Neck Length | 2.7 mm |
Description
Ball End Mill, 0.3 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 50' Engineer's Fiberglass Tape Measure (FE050D)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 8 Points (18540)
- DRILL AMERICA 3/4"-10 HSS Hex Die (DWTHSHEX3410)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 63/64 (55463)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-421X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 2 FLT (SBMM-100-250X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436X)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-550)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia (BEF-045-500-3)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-15)
- Micro 100 Ball End Mills