Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.040, Cut 0.120, 2 FLT
Mfr # RME-040-2X
Zoro # G8169332
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-040-2X
- Zoro # G8169332
- UPC # 728709169490
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0400" |
Length of Cut | 7/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 7/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- WESTWARD Combo Wrench Set, Satin, 5/16-15/16in, 11Pc (4PL86)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 51 pc (4YP76)
- BETA Screwdriver Set, 1281BG/A9, 9 pcs. (012810520)
- MICRO 100 Carb End Mill, 1/4 In, 4FL, CC, AlTiN Coat (GEC-250-4-010X)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0102-4X)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 30mm (AECM-1215-4X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 4 FLT (SEM-125-04X)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04X)
- Micro 100 End Mills