Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.035, Cut 0.105, 2 FLT
Mfr # RME-035-2
Zoro # G7889612
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-035-2
- Zoro # G7889612
- UPC # 728709169469
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0350" |
Length of Cut | 3/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #25 (44295)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (T/AB7X1)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048AA)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carbide End Mill, 0.022, Cut 0.066, 2 FLT (RME-022-2)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 25mm (ARMM-080-3)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 2 FLT (SEM-140-02)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04X)
- KODIAK CUTTING TOOLS 7/64 2 Flute Carbide Endmill Single End ALTIN Coated (5430040)
- Micro 100 Carbide End Mills