Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.028, Cut 0.084, 2 FLT
Mfr # RME-028-2
Zoro # G8069415
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-028-2
- Zoro # G8069415
- UPC # 728709169346
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0280" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive hexagonal bit impactsocket 3/8" (7441-3/8)
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Blade (16007IND)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-2MM-5PK)
- GRAY TOOLS 1-7/16" Striking Face Box Wrench, 45° Offset Head (66846)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.045, 2 FLT (SME-030-2)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.054, 2 FLT (RME-018-2)
- MICRO 100 Carb End Mill, 5/32 In, 3FL, CC, Uncoated (GEM-156-3)
- MICRO 100 Carbide End Mill, 0.9 mm, Cut 2.7 mm, 2 FLT (RMEM-009-2)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- Micro 100 Carbide End Mills