Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.027, Cut 0.081, 2 FLT
Mfr # RME-027-2X
Zoro # G8434824
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-027-2X
- Zoro # G8434824
- UPC # 728709169339
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0270" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/4 Inch Threaded Rubber Connector (11125)
- OTC Master Brass Hammer and Punch Set, 9pcs. (4629)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1228XX-5PK)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 13/64", PK10 (228810)
- MICRO 100 Carbide End Mill, 0.021, Cut 0.063, 2 FLT (RME-021-2X)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carbide End Mill, 0.023, Cut 0.069, 2 FLT (RME-023-2X)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 2 FLT (SEM-078-02)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 4 FLT (SEM-171-04)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- MICRO 100 Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT (SHL-312-4X)
- Micro 100 End Mills