Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.027, Cut 0.081, 2 FLT
Mfr # RME-027-2
Zoro # G7958002
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0270"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RME-027-2
- Zoro # G7958002
- UPC # 728709169322
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0270" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Snips Aviation 4Pc (DR65476)
- ERICKSON Wrench, 40Taper Retention Knob Socket (RKW40)
- J.W. WINCO GN822.1-5-C-ST Mini Indexing Plunger Steel (822.1-5-C-ST)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4809B)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.060, 2 FLT (RME-020-2)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (ARM-187-5)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- MICRO 100 Carb End Mill, 7/32 In, 2FL, CC, Uncoated (GEM-218-2)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431558)
- Micro 100 Carbide End Mills