Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.025, Cut 0.075, 2 FLT
Mfr # RME-025-2X
Zoro # G7828536
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0250"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-025-2X
- Zoro # G7828536
- UPC # 728709169315
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0250" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (500981)
- KO-KEN Socket 15/16 6 Point 65mm 3/8 Sq. Drive (3300A-15/16)
- WESTWARD 4-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFE4)
- PROTO 16 in Straight Jaw Tongue and Groove Pliers Serrated, Plastic Grip (J265SGXL)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2)
- MICRO 100 Carb End Mill, 3/64 In, 3FL, CC, Uncoated (GEM-046-3)
- MICRO 100 Carb End Mill, 25.00mm, 3FL, CC, Uncoated (GELM-250-3)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, End Mill Style: Ball (21234)
- Micro 100 Carbide End Mills