Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.025, Cut 0.075, 2 FLT
Mfr # RME-025-2
Zoro # G8325825
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0250"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RME-025-2
- Zoro # G8325825
- UPC # 728709169308
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0250" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Case, KCC-QD2 (KCC-QD2)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- EXCEL BLADES #16 Stencil Blades, 5PK (20016IND)
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- MICRO 100 Carbide End Mill, 7/32, Cut 7/16, 4 FLT (SEM-218-04)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEC-125-4-010X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 3 FLT (SBMM-060-348)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 1.5 mm, 2 FLT (RMEM-005-2)
- MICRO 100 Carbide End Mill, Dia 8mm, Cut L 25mm (ARMM-080-3)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- GWS TOOL GROUP 4FL SPOTFACE END MILL (CTM42618)
- Micro 100 Carbide End Mills