Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.022, Cut 0.033, 2 FLT
Mfr # SME-022-2
Zoro # G8008664
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SME-022-2
- Zoro # G8008664
- UPC # 728709181102
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0220" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Flexible Scraper Blade, 2In (63903165210)
- AIRCAT Aircat 3/4" Impact Wrench, 1680-A (1680-A)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX 7 and 8 (32540)
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 22Mm Socket Dp Imp 2, M872 (M872)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.072, 2 FLT (RME-024-2)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.087, 2 FLT (RME-029-2)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.027, 2 FLT (SME-018-2)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- MICRO 100 Carbide End Mill, 11/64, Cut 5/16, 4 FLT (SEM-171-04)
- MICRO 100 Carb End Mill, 10.00mm, 4FL, CC, Uncoated (HMCM-1005-4)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- Micro 100 End Mills