Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.021, Cut 0.063, 2 FLT
Mfr # RME-021-2X
Zoro # G8157344
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-021-2X
- Zoro # G8157344
- UPC # 728709169230
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0210" |
Length of Cut | 1/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Offset Double Box Wrench 12 x 14 mm - 12 Point (J1058M)
- WESTWARD Hammer Tip, Soft, Blue, 1-5/8 in, For 22PN76 (22PN80)
- GRAY TOOLS 30" Pinch Bar, 3/4" Hexagon Shank, Royal Blue Paint Finish (C41)
- ECLIPSE 10" Cable Cutter, Shear Cut (200-069)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2X)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- MICRO 100 Carbide End Mill, 0.050, Cut 0.150, 2 FLT (RME-050-2X)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 2 FLT (SEM-109-02)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03X)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 8mm (AECM-0305-4X)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/64, End Mill Style: Ball (23006)
- Micro 100 End Mills