Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.020, Cut 0.060, 2 FLT
Mfr # RME-020-2
Zoro # G8286616
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0200"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RME-020-2
- Zoro # G8286616
- UPC # 728709169209
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0200" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamps, Regular Tips, 9" (30)
- QUALTOOL T-9 Star Power Bit, 1/4" Hex Drv, 1-15/1 (62-T9)
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33865L)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 23mm (84535N)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.022, 2 FLT (SME-015-2X)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SDH-500-04)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-5X)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 2 FLT (SEM-328-02)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- Micro 100 Carbide End Mills