Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.020, Cut 0.030, 2 FLT
Mfr # SME-020-2X
Zoro # G7908022
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SME-020-2X
- Zoro # G7908022
- UPC # 728709181096
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0200" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage, 1-1/4 to 2-1/8 In, Steel (155-124)
- PROTO Phillips, Square, TORX Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:8 (J93101)
- VEGA Impactech Driver Bit Set (P34-1DB)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- MICRO 100 Carbide End Mill, 0.040, Cut 0.120, 2 FLT (RME-040-2X)
- MICRO 100 Carbide End Mill, 0.034, Cut 0.102, 2 FLT (RME-034-2X)
- MICRO 100 Carb End Mill, 5.00mm, 4FL, CC, Uncoated (GEMM-050-4)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03X)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 4 FLT (SEM-500-04)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95020)
- Micro 100 End Mills