Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.017, Cut 0.051, 2 FLT
Mfr # RME-017-2
Zoro # G8075121
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RME-017-2
- Zoro # G8075121
- UPC # 728709169148
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0170" |
Length of Cut | 3/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- VERMONT GAGE Pin Gage, Minus, 0.053 In, Black (911205300)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- 3M AirOrbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258652)
- MICRO 100 Carbide End Mill, 0.019, Cut 0.028, 2 FLT (SME-019-2)
- MICRO 100 Carbide End Mill, 0.045, Cut 0.068, 2 FLT (SME-045-2)
- MICRO 100 Carbide End Mill, 0.032, Cut 0.096, 2 FLT (RME-032-2)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, Uncoated (GEM-750-2)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2)
- MICRO 100 Carbide End Mill, Dia 1.5mm, Cut L 4mm (AEMM-015-4X)
- MICRO 100 Carbide End Mill, Dia 8.0mm, Cut L 22mm (AEMM-080-4)
- Micro 100 Carbide End Mills