Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.017, Cut 0.025, 2 FLT
Mfr # SME-017-2
Zoro # G8193017
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SME-017-2
- Zoro # G8193017
- UPC # 728709181027
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0170" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, Stl, 10-32", 3/4" dia. (SBK-032)
- MITUTOYO Drill Gage, A-Z (950-209)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.027, 2 FLT (SME-018-2)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.090, 2 FLT (RME-030-2)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.036, 2 FLT (SME-024-2)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (AMRM-030-2X)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Stub Length w/ Diamond-Like Coating (5431228DLC)
- Micro 100 Carbide End Mills