Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.015, Cut 0.045, 2 FLT
Mfr # RME-015-2X
Zoro # G7870344
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RME-015-2X
- Zoro # G7870344
- UPC # 728709169117
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0150" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- CURRENT TOOLS Cable Feeding Sheave for 3" Conduit (530FS)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-10' 4)
- PERFORMANCE TOOL 32Mm 12Pt Axle Nut Socket, W83177 (W83177)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2X)
- MICRO 100 Carbide End Mill, 0.021, Cut 0.063, 2 FLT (RME-021-2X)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carb End Mill, 7/64 In, 4FL, CC, Uncoated (GEM-109-4)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, Uncoated (GEM-375-3)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.090, 2 FLT (RME-030-2)
- COBRA CARBIDE Endmill, Metric Uncoated, 2, Number of Flutes: 4 (24416)
- Micro 100 End Mills