Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.015, Cut 0.022, 2 FLT
Mfr # SME-015-2X
Zoro # G8335546
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0150"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SME-015-2X
- Zoro # G8335546
- UPC # 728709180990
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0150" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/64 in |
Description
Square End Mill, 1/64 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- WILLIAMS Williams Combo Ratchet Wrench, 7/16", Hi-Polish (1214NRC)
- DAYTON Dust Collector Bag, 33-1/2" D, 19-3/4", PK3 (400H56)
- LINK 1/4" 3Xd HSS Se .280 X .840 Drill .406 Cbore 3/8 Shank 2-3/4 Oal (50-L2-384)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.075, 2 FLT (RME-025-2X)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2)
- MICRO 100 Carbide End Mill, Dia 25.0mm, Cut L 50mm (AEMM-250-3)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, Uncoated (GEM-187-4)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04)
- KODIAK CUTTING TOOLS 0.008 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522715)
- Micro 100 Carbide End Mills