Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.014, Cut 0.042, 2 FLT
Mfr # RME-014-2X
Zoro # G8301386
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0140"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-014-2X
- Zoro # G8301386
- UPC # 728709169094
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0140" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0140 in |
Description
Square End Mill, 0.0140 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (1745200)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57175)
- DAVIES Four Prong Knob, Clamp Knob, 1/2-13 Size, 1.13"L, GP Phenolic (2840-B)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2)
- MICRO 100 Carbide End Mill, 1/4, Cut 1-1/8, 4 FLT (SHL-250-4X)
- MICRO 100 Carb End Mill, 5/16 In, 4FL, CC, Uncoated (GEM-312-4)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMHM-060-6)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04X)
- MICRO 100 Carbide End Mill, 0.035, Cut 0.105, 2 FLT (RME-035-2)
- Micro 100 End Mills