Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.014, Cut 0.042, 2 FLT
Mfr # RME-014-2
Zoro # G8128443
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0140"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-014-2
- Zoro # G8128443
- UPC # 728709169087
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0140" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0140 in |
Description
Square End Mill, 0.0140 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- DRILL AMERICA m18x1.5 1-1/2"OD HSS Round Die (DWTMR112-18X1.5)
- RIDGID Vise Jaw, 2-1/2 InW x 3-1/4 InL (41020)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X60)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2X)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2X)
- MICRO 100 Carb End Mill, 10.00mm, 2FL, CC, AlTiN Coat (GEMM-100-2X)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-5-060X)
- YG-1 TOOL CO X-Power Pro 4Fl Long (GM817080)
- Micro 100 Carbide End Mills