Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.013, Cut 0.039, 2 FLT
Mfr # RME-013-2
Zoro # G8013135
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0130"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RME-013-2
- Zoro # G8013135
- UPC # 728709169063
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0130" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0130 in |
Description
Square End Mill, 0.0130 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (1324-6)
- KLEIN TOOLS Bag/Tote, Canvas Electrode Bag, Natural, Canvas, 1 Pockets (5471)
- WESTWARD 9 Piece Metric L-Shape Hex Key Set, 2CYC5 (2CYC5)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/4 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46616)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.019, 2 FLT (SME-013-2)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2X)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- MICRO 100 Carbide End Mill, 13/64, Cut 3/8, 3 FLT (SEM-203-03)
- MICRO 100 Carb End Mill, 5/32 In, 3FL, CC, Uncoated (GEM-156-3)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 2 FLT (SEM-156-02)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2X)
- Micro 100 Carbide End Mills