Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.013, Cut 0.019, 2 FLT
Mfr # SME-013-2
Zoro # G7897084
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0130"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SME-013-2
- Zoro # G7897084
- UPC # 728709180945
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0130" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0130 in |
Description
Square End Mill, 0.0130 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA Cutting Block For 10H744, Steel (RB-25X)
- RIDGID Motor, 1/6 Hp K50 (69265)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- KABA ILCO Replacement Knobs (A410)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2X)
- MICRO 100 Carb End Mill, 4.00mm, 2FL, CC, Uncoated (GEMM-040-2)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/4 In, 3 FLT (SEM-125-03X)
- MICRO 100 Carbide End Mill, Dia 1/16, Cut L 3/16 (EMS-062-4)
- DRILLCO 5/32, SOL CARB 2 FL END MIL SGL END 7200 (72A110C)
- Micro 100 Carbide End Mills