Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.012, Cut 0.036, 2 FLT
Mfr # RME-012-2X
Zoro # G8291245
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0120"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RME-012-2X
- Zoro # G8291245
- UPC # 728709169056
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0120" |
Length of Cut | 1/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0120 in |
Description
Square End Mill, 0.0120 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/32 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Wide Mouth Adjustable Wrench, 6" (BAH9029RUS)
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- CS UNITEC TCT Hole Saw, 11/16" X 1" (1-1-122)
- RIDGID Female Coupling, 5/8 In (A-6583)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.018, 2 FLT (SME-012-2)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.036, 2 FLT (RME-012-2)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- MICRO 100 Drill Point End Mill (DMM-200-490X)
- MICRO 100 Carbide End Mill, 0.018, Cut 0.027, 2 FLT (SME-018-2)
- MICRO 100 Carb End Mill, 1/32 In, 2FL, CC, Uncoated (GEM-031-2)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437234)
- Micro 100 End Mills