Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.012, Cut 0.018, 2 FLT
Mfr # SME-012-2
Zoro # G8218953
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0120"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # SME-012-2
- Zoro # G8218953
- UPC # 728709180921
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0120" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0120 in |
Description
Square End Mill, 0.0120 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE SCRAPER 2-1/2""W DBL EDGE (10520)
- TECHNIKS ER Collet, ER32, 1/8 in. (04232-1/8)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece (26197)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Adapter, SAE (KTI-22055)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.036, 2 FLT (RME-012-2)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.036, 2 FLT (RME-012-2X)
- MICRO 100 Carbide End Mill, 0.008, Cut 0.012, 2 FLT (SME-008-2)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, AlTiN (GEM-171-4X)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- MICRO 100 Drill Point End Mill (DMM-200-490X)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561)
- Micro 100 Carbide End Mills