Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.010, Cut 0.030, 2 FLT
Mfr # RME-010-2X
Zoro # G7961703
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0100"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RME-010-2X
- Zoro # G7961703
- UPC # 728709169018
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0100" |
Length of Cut | 1/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0100 in |
Description
Square End Mill, 0.0100 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- MAKITA 12V max CXT® Inflator (MP100DZ)
- DEWALT 3" 32 TPI U-Shank Sheet Metal Cutting Cobalt Steel Jig Saw Blade (DW3728-5)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Black Oxide (J5261B)
- MICRO 100 Carbide End Mill, 0.031, Cut 0.047, 2 FLT (SME-031-2)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, Uncoated (GEC-375-3-030)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- MICRO 100 Carbide End Mill, Dia 7/32, Cut L 5/8 (EMS-218-3)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1-1/8 Cut L (08573TF)
- Micro 100 Carbide End Mills