Shop All Carbide End Mills
Micro 100
Carbide End Mill, 0.008, Cut 0.012, 2 FLT
Mfr # SME-008-2
Zoro # G8245221
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.0080"
- Measurement System Decimal Inch
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # SME-008-2
- Zoro # G8245221
- UPC # 728709180860
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 0.0080" |
Length of Cut | 0.012 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 0.0080 in |
Description
Square End Mill, 0.0080 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 0.012 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28339)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- ONSRUD 1/4" HSS 60 Deg. Jobber Length Drill Bit (70-514)
- APEX TOOL GROUP BIT 1/4 HEX PWR DR T-45 TX 1-15/16" 49MM (49-TX-45)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GLR-187-2)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (GEM-500-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- MICRO 100 Carb End Mill, 10.00mm, 3FL, CC, AlTiN Coat (GEMM-100-3X)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Single End Ball Nose (5433032)
- Micro 100 End Mills