Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-4601500G
Zoro # G605308003
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.00" (3)
- Shank Dia. 0.5000" (1/2)
- Min. Bore 0.4800"
- Left/Right Hand right hand
- Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-4601500G
- Zoro # G605308003
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.00" (3) |
Shank Dia. | 0.5000" (1/2) |
Radius | 0.0060" |
Max. Bore Dia. | 1.500" (1-1/2) |
Neck Dia. (In.) | 0.3450" |
Details
Min. Bore | 0.4800" |
Left/Right Hand | right hand |
Finish | TiN |
Offset | 0.2100" |
Projection | 0.1150" |
Description
0.4800" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.1150" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- SLUGGER BY FEIN Annular Cutter, HSS, 15/16 dia., 3D (63134238003)
- WILLIAMS Williams Striking Wrench, Offset, 1-5/8", 41mm (8810W)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-290750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180750)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-8)
- MICRO 100 Indexable Boring Bar, A12Q SCLCR 3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0854)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250X)
- Micro 100 Indexable Boring Bars