Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-4101000G
Zoro # G105307933
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.00" (3)
- Shank Dia. 0.5000" (1/2)
- Min. Bore 0.4300"
- Max. Bore Dia. 1.000" (1)
- Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-4101000G
- Zoro # G105307933
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3.00" (3) |
Shank Dia. | 0.5000" (1/2) |
Max. Bore Dia. | 1.000" (1) |
Radius | 0.0060" |
Neck Dia. (In.) | 0.3060" |
Details
Min. Bore | 0.4300" |
Finish | TiN |
Projection | 0.1040" |
Offset | 0.1600" |
Left/Right Hand | right hand |
Description
0.4300" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.1040" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket (SHD13225)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, SDS Max (HC5050)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (DXS2084)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-14)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140400S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120500S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-500-14)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2901750X)
- Micro 100 Indexable Tools