Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-260900G
Zoro # G505307533
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Projection 0.0650"
- Max. Bore Dia. 0.900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-260900G
- Zoro # G505307533
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Max. Bore Dia. | 0.900" |
Neck Dia. (In.) | 0.1950" |
Radius | 0.0060" |
Details
Min. Bore | 0.2800" |
Projection | 0.0650" |
Finish | TiN |
Offset | 0.1038" |
Left/Right Hand | right hand |
Description
0.2800" Min Bore DIA x 0.900" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Size Swaging Tool (1DMV2)
- CRESCENT NICHOLSON 10" Round Single Cut Bastard File - Carded (21854)
- LINK HANDLES 36 SB WD Maul Handle (64777)
- BETA Swivel T-Handle, 1/2" Drive (009200850)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750X)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140750)
- MICRO 100 Boring Bar Set, 4 in, 6 in, 7 in, 8 in, 9 in L, C2 Micrograin Carbide and Steel Rod (TBBL-5)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750)
- Micro 100 Indexable Boring Bars