Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-260800G
Zoro # G705307593
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Radius 0.0060"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-260800G
- Zoro # G705307593
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Radius | 0.0060" |
Max. Bore Dia. | 0.800" |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Left/Right Hand | right hand |
Finish | TiN |
Projection | 0.0650" |
Offset | 0.1038" |
Description
0.2800" Min Bore DIA x 0.800" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Micro Scraper Tool (MST2-176-180-XNGL)
- CLE-LINE Spiral Point Tap, Plug, 2 (C62158)
- TWINKLE Malco 9 in. Steel 5-Blade Gutter Crimper (C4R)
- PROTO 3/4 in Drive, 50mm Torx(R) Metric Socket, 12 Points (J5550M)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3602250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-035100)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- Micro 100 Indexable Tools