Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-260700G
Zoro # G705307760
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Neck Dia. (In.) 0.1950"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-260700G
- Zoro # G705307760
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Neck Dia. (In.) | 0.1950" |
Max. Bore Dia. | 0.700" |
Radius | 0.0060" |
Details
Min. Bore | 0.2800" |
Left/Right Hand | right hand |
Finish | TiN |
Projection | 0.0650" |
Offset | 0.1038" |
Description
0.2800" Min Bore DIA x 0.700" Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 18m (13-1819MM)
- K-TOOL INTERNATIONAL Scraper Putty Knife Set, 4 pcs. (KTI-70004)
- BON TOOL Bon 41-125 Rigger'S Bag, 18" Duck Canvas (41-125)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1250-12)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (IT-080500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNL4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNL4)
- Micro 100 Indexable Boring Bars