Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-260500G
Zoro # G505308226
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Max. Bore Dia. 0.500" (1/2)
- Offset 0.1038"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BB6-260500G
- Zoro # G505308226
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Max. Bore Dia. | 0.500" (1/2) |
Radius | 0.0060" |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Offset | 0.1038" |
Projection | 0.0650" |
Left/Right Hand | right hand |
Finish | TiN |
Description
0.2800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.625 In, Black (911162500)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-44 UNF (174537)
- MILWAUKEE TOOL 3/8 in. SAE Combination Wrench (45-96-9412)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140800)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3601500X)
- MICRO 100 Quick Change, Boring Tools, Right Hd, Sharp, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 0.400" (QBB-140400-000X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400)
- MICRO 100 Indexable Square Shoulder End Mill, AAAP 1216 2, AAAP 1616 2, AAAP 1816 2, 3 in L (60-3003)
- Micro 100 Indexable Boring Bars