Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB6-2001500G
Zoro # G705308217
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Min. Bore 0.2160"
- Left/Right Hand right hand
- Radius 0.0060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB6-2001500G
- Zoro # G705308217
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Radius | 0.0060" |
Neck Dia. (In.) | 0.1500" |
Max. Bore Dia. | 1.500" (1-1/2) |
Details
Min. Bore | 0.2160" |
Left/Right Hand | right hand |
Projection | 0.0500" |
Finish | TiN |
Offset | 0.0750" |
Description
0.2160" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 60 mm Size, Standard Socket, Black Phosphate (49-66-6392)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720HT)
- WERA Ratcheting Wrench, Metric, 15mm Head Sz (05020070001)
- RIDGID Die, Bolt, 5/8-11 UNC (48245)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-100600X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901250X)
- Micro 100 Indexable Boring Bars