Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-160750G
Zoro # G905307539
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Radius 0.0030"
- Max. Bore Dia. 0.750" (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-160750G
- Zoro # G905307539
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0030" |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Offset | 0.0660" |
Finish | TiN |
Projection | 0.0400" |
Left/Right Hand | right hand |
Description
0.1760" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-1/8" Bi-Metal Hole Saw (MHS34)
- RAMSET Powder Actuated Gun, General Duty (RA27)
- PFERD 5-1/2" Diamond Needle File - Three Square, Medium Cut (04017)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand (QBB-200600-000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201250)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035200)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- Micro 100 Indexable Tools