Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-1601000G
Zoro # G905308147
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1760"
- Max. Bore Dia. 1.000" (1)
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-1601000G
- Zoro # G905308147
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 1.000" (1) |
Radius | 0.0030" |
Neck Dia. (In.) | 0.1200" |
Details
Min. Bore | 0.1760" |
Left/Right Hand | right hand |
Offset | 0.0660" |
Projection | 0.0400" |
Finish | TiN |
Description
0.1760" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bit Socket Set: 3/8 in Drive Size, 1 27/32 in Length, Metric/SAE, Alloy Steel, 27-Piece, Case (54TL64)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1-1/8"X4-1/2" (RB-18HO)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.320" Min Bore dia, Split Length: 0.245" (BB-3202500X)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: UN (MBB-045200)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500X)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-140750SG)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-1500-8)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110250X)
- MICRO 100 Boring Bar, 50.00mm L, Carbide (BBM-040104)
- Micro 100 Indexable Tools