Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-140800G
Zoro # G105308459
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1520"
- Radius 0.0030"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-140800G
- Zoro # G105308459
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Radius | 0.0030" |
Max. Bore Dia. | 0.800" |
Neck Dia. (In.) | 0.1050" |
Details
Min. Bore | 0.1520" |
Left/Right Hand | right hand |
Offset | 0.0460" |
Projection | 0.0350" |
Finish | TiN |
Description
0.1520" Min Bore DIA x 0.800" Max Bore Depth x 0.0350" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Upgrade Kit Multimaster Pack1 (35222927050)
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- VEGA Vega 5/16 Mag Nutsetter x 10", S2 Modified Steel, Gunmetal Grey (1250MN516)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Reversible Ratcheting Combination Metric Wrench Set (9620N)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3601250)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110600S)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- MICRO 100 Boring Bar, 2 in L, Carbide (QRB-156750)
- MICRO 100 Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide (QBM-3001500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-050150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500)
- Micro 100 Indexable Boring Bars