Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-120700G
Zoro # G905307546
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1320"
- Left/Right Hand right hand
- Neck Dia. (In.) 0.0900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-120700G
- Zoro # G905307546
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. (In.) | 0.0900" |
Max. Bore Dia. | 0.700" |
Radius | 0.0030" |
Details
Min. Bore | 0.1320" |
Left/Right Hand | right hand |
Offset | 0.0260" |
Projection | 0.0300" |
Finish | TiN |
Description
0.1320" Min Bore DIA x 0.700" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- STAHLWILLE TOOLS Ratchet ring Wrenchs OPEN-RATCH i.TCS inlay No.TCS 17/12 1/3-tray12-pcs. (96830649)
- DRILL AMERICA 1-1/8"-16 HSS Plug Hand Tap (DWTST1-1/8-16P)
- MICRO 100 Boring Bar, 2 in L, Carbide (QPR-160750)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750)
- MICRO 100 Boring Bar, 57.00mm L, Carbide (BBM-060638)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500X)
- MICRO 100 Boring Tool, Miniature, 0.041" Min Bore dia, Finish: AlTiN (MBB-045100X)
- Micro 100 Indexable Boring Bars