Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-120600G
Zoro # G605307631
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1875" (3/16)
- Overall Length 2.00" (2)
- Min. Bore 0.1320"
- Radius 0.0030"
- Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-120600G
- Zoro # G605307631
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1875" (3/16) |
Overall Length | 2.00" (2) |
Radius | 0.0030" |
Max. Bore Dia. | 0.600" |
Neck Dia. (In.) | 0.0900" |
Details
Min. Bore | 0.1320" |
Finish | TiN |
Projection | 0.0300" |
Left/Right Hand | right hand |
Offset | 0.0260" |
Description
0.1320" Min Bore DIA x 0.600" Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC9DB)
- ZORO SELECT Rivet Nut Tool, Thd 1/2-13, 1/2-20, M12 (SSG 808)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-045150)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050100X)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4902000)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-490750)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Shank Dia.: 1/8" (MBB-040200X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060150)
- Micro 100 Indexable Tools