Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-120250G
Zoro # G105307476
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.00" (2)
- Shank Dia. 0.1875" (3/16)
- Min. Bore 0.1320"
- Max. Bore Dia. 0.250" (1/4)
- Radius 0.0030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-120250G
- Zoro # G105307476
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.00" (2) |
Shank Dia. | 0.1875" (3/16) |
Max. Bore Dia. | 0.250" (1/4) |
Radius | 0.0030" |
Neck Dia. (In.) | 0.0900" |
Details
Min. Bore | 0.1320" |
Finish | TiN |
Projection | 0.0300" |
Left/Right Hand | right hand |
Offset | 0.0260" |
Description
0.1320" Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0300" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 43/64 (53143)
- MILWAUKEE TOOL 1/4 in. SAE Flex Head Combination Wrench (45-96-9808)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 1/2 (C13204)
- DEXTER RUSSELL Paring Knife 3.25 In Parer, 7" L (31436)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (HBB-3602000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-070400)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301600SG)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500G)
- Micro 100 Indexable Boring Bars