Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB3-090150G
Zoro # G105308442
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Max. Bore Dia. 0.150"
- Left/Right Hand right hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB3-090150G
- Zoro # G105308442
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Max. Bore Dia. | 0.150" |
Radius | 0.0030" |
Neck Dia. (In.) | 0.0700" |
Details
Min. Bore | 0.1000" |
Left/Right Hand | right hand |
Projection | 0.0200" |
Offset | 0.0275" |
Finish | TiN |
Description
0.1000" Min Bore DIA x 0.150" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0030" Radius - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 25 ft. Tape Measures, 1" Blade (KTX1-25-N)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Blade (16007IND)
- S&G TOOL AID $QK CHANGE RATCHETING TERM CRIMP KIT (SG18980)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3201800)
- Micro 100 Indexable Tools