Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB-260750SG
Zoro # G905307898
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.3125" (5/16)
- Overall Length 2.50" (2-1/2)
- Min. Bore 0.2800"
- Projection 0.0650"
- Offset 0.1030"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-260750SG
- Zoro # G905307898
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.3125" (5/16) |
Overall Length | 2.50" (2-1/2) |
Max. Bore Dia. | 0.750" (3/4) |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Projection | 0.0650" |
Offset | 0.1030" |
Finish | TiN |
Left/Right Hand | right hand |
Description
0.2800" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Contact, 3/4Od, 4-48 (Z9370SS)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- BETA 3/8" Drive Metric, 7 pcs (009100503)
- IDEAL Fish Tape, Round, Steel, 13-1/2 in. L (31-156)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7105)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230750)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-2001300)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-140500)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160400)
- Micro 100 Indexable Boring Bars