Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB-260500SG
Zoro # G305307986
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Max. Bore Dia. 0.500" (1/2)
- Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-260500SG
- Zoro # G305307986
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Max. Bore Dia. | 0.500" (1/2) |
Neck Dia. (In.) | 0.1950" |
Details
Min. Bore | 0.2800" |
Finish | TiN |
Offset | 0.1030" |
Left/Right Hand | right hand |
Projection | 0.0650" |
Description
0.2800" Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 13-1/2" Round, 230/460V AC V, 1 hp HP (414504C)
- WOKIN 2 Pound Dead Blow Mallet (251902)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792697)
- TITAN Pliers Set, 4 Piece (TIT18404)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Threading Tool, 63.00mm L, Carbide (ITM-087432G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180750S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200900)
- MICRO 100 Indexable Boring Bar, A10M STFCL 2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1036)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-3601800)
- Micro 100 Indexable Boring Bars