Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB-2601000SG
Zoro # G305308389
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.50" (2-1/2)
- Shank Dia. 0.3125" (5/16)
- Min. Bore 0.2800"
- Projection 0.0650"
- Neck Dia. (In.) 0.1950"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-2601000SG
- Zoro # G305308389
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2.50" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Neck Dia. (In.) | 0.1950" |
Max. Bore Dia. | 1.000" (1) |
Details
Min. Bore | 0.2800" |
Projection | 0.0650" |
Finish | TiN |
Offset | 0.1030" |
Left/Right Hand | right hand |
Description
0.2800" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0650" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Table Edge and Handrail Bit Quadra-Cut (99-450)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94560)
- TRIPLETT CrossJaw Long Reach Double-X, TT-260 (TT-260)
- OLFA Carpet and Linoleum Cutter, General Purpose Plastic (45-C)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120750X)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0827)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- MICRO 100 Boring Bar, 10 in L, Steel (TBBL-001)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- Micro 100 Indexable Boring Bars