Shop All Indexable Boring Bars
Micro 100
Carbide Boring Standard Right Hand, TiN Coated
Mfr # BB-090400SG
Zoro # G405307855
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Overall Length 1.50" (1-1/2)
- Min. Bore 0.1000"
- Neck Dia. (In.) 0.0700"
- Projection 0.0200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BB-090400SG
- Zoro # G405307855
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.50" (1-1/2) |
Neck Dia. (In.) | 0.0700" |
Max. Bore Dia. | 0.400" |
Details
Min. Bore | 0.1000" |
Projection | 0.0200" |
Offset | 0.0275" |
Left/Right Hand | right hand |
Finish | TiN |
Description
0.1000" Min Bore DIA x 0.400" Max Bore Depth x 0.0200" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length - Carbide Boring Standard Right Hand, TiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- DIABLO 2-1/2" Carbide Tipped Hole Saw (DHS2500CT)
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- EKLIND Torx Key 8Pc T8-T40 (25581)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120400X)
- MICRO 100 Indexable Chamfering Tool, 3.90 in L, Carbide (10-3359)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-025125X)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (LTR-375-12)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-16)
- Micro 100 Indexable Tools